Shop All Electrical Boxes
Abb
Electrical Box, 26 cu in, Ceiling Box, Polycarbonate
Mfr # FN-426-CV-BH
Zoro # G907063419
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 cu in
- Box Type Ceiling Box
- Material Polycarbonate
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # FN-426-CV-BH
- Zoro # G907063419
- UPC # 34481011354
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-3/4 in |
Size | 4 Inches x 4 Inches x 2-3/4 Inches |
Details
Item | Electrical Box |
Capacity | 26 cu in |
Box Type | Ceiling Box |
Material | Polycarbonate |
Color | Black |
Standards | UL E11461 |
Number of Knockouts | 0 |
Special Functions | Vapor-tight seal |
Volume | 26 inÂł |
Product Type | Ceiling Boxes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V04)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating (LPS-RK-15SP)
- ABB Electrical Box, 16 cu in, Outlet Box, 1 Gang, PVC (A58381D-CAR)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E982EFNCTN)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- ABB Electrical Box, 8 cu in, Switch Box, 1 Gang, PVC (B108BUPC)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- KILLARK Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-2M)
- Abb Electrical Boxes