Shop All Electrical Boxes
Abb
Electrical Box, 22.5 cu in, Outlet Box, 1 Gang, Polycarbonate
Mfr # FN23
Zoro # G907905474
product price: $8.29
/ea
Sold in multiples of 50 for $414.50
$414.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Polycarbonate
- Length 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # FN23
- Zoro # G907905474
- UPC # 785991020694
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3-5/8 in |
Width | 2-1/4 in |
Depth | 3-5/8 in |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Color | Black |
Type | Specialty Electrical Boxes |
Description
1 Gang, Draft Tight, Electrical Outlet Box, 225 CUIN, 358L 214W x 314D, Angled Side Nails For Mounting, For Use With NonMetallic Sheathed Cable, High Strength Polycarbonate Withstands Temperature Extremes, Meets Energy Efficiency Requirements For New Homes, Features A 12 Offset Flange To Ensure A Flush Fit In 12 Drywall, Foam Gaskets Over Cable Entry Points Provide Draft Tight Seal Preventing Flow Of Air Through Box, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 27" Long - 485 Lb Tensile Strength - 50 pcs / Pack (SSCT-485-27)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- ABB Electrical Box, 8 cu in, Switch Box, 1 Gang, PVC (B108BUPC)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- Abb Electrical Boxes