Shop All Electrical Boxes
Abb
Electrical Box, 21 cu in, Outlet Box, 1 Gang, PVC, Rectangular
Mfr # B121ADJ
Zoro # G508373979
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 3.65 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # B121ADJ
- Zoro # G508373979
- UPC # 34481149293
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 3.65 inch |
Width | 2-1/2 in |
Depth | 3.32 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Special Features | Patented design allows for adjustment from 0 in. to 1-3/4 in. after installation. |
Opening Shape | Rectangular |
Color | Blue |
Application | Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Knockouts | Yes |
Features | Ideal for new work or retrofit (old work) applications.; Backless low voltage bracket and floor box designs available.; Ideal for various drywall thicknesses and wall finishes.; PVC construction for easier installation, greater performance and lower installation cost |
Standard | UL E11461 |
Equipped with | Mounting plate |
Mounting switching equipment | Screwing |
Shape | Rectangular |
Construction type | Device connection box (round/square) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 55 cu in, Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- Abb Electrical Boxes