Shop All Electrical Boxes
Abb
Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC
Mfr # B120R
Zoro # G907905368
product price: $5.89
/ea
Sold in multiples of 50 for $294.50
$294.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B120R
- Zoro # G907905368
- UPC # 34481124030
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/8 in |
Width | 2-15/16 in |
Depth | 3-5/8 in |
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Cubic Capacity | 20 cu in |
Standard | UL E11461 |
Type | Outlet Boxes |
Description
Single Gang, Old Work Box, 20 CUIN, 418 x 2516 x 358 Deep, For Large Wiring Devices, Extra Wire Capacity, Lightweight, High Impact PVC Construction, For Use in Existing Construction Remodeling Work, Fits Into Standard 2 x 4 Constructed Wall, UL Listed For Fire Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- HYDROMAXX 3/8"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038050)
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSLA Box, 1 Gang, Malleable Iron (FSLA-1-50)
- Abb Electrical Boxes