Shop All Electrical Boxes
Abb
Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round
Mfr # B720RSHK
Zoro # G611384497
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type Ceiling Box
- Material Non-Metallic
- Width 4 in
- Depth 2-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B720RSHK
- Zoro # G611384497
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-5/16 in |
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | Ceiling Box |
Material | Non-Metallic |
Opening Shape | Round |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Volume Controller Rms 50W, White (8241)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC, Rectangular (B121ADJ)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- SOUTHWIRE Electrical Box, 21 cu in, Junction Box, Steel, Square (52151-FS-UPC)
- Abb Electrical Boxes