Shop All Electrical Boxes
Abb
Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round
Mfr # B620KR-UPC
Zoro # G807905482
original price:
$13.40
27% off
new price: $9.75
/ea
Sold in multiples of 50 for $487.50
$487.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type Ceiling Box
- Number of Gangs 1
- Material Polycarbonate
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B620KR-UPC
- Zoro # G807905482
- UPC # 34481100850
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-1/4 in |
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | Ceiling Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Opening Shape | Round |
Color | Blue |
Description
Carlon, 4 round PVC ceilingoutlet box, 214 inch deep with adjustable bar hanger 30 40 combination with 6 integral clamps, Hanging bar is adjustable from 1438 in to 2250 in Fixture spacing for 234 in 312 in 20 cubic in capacity Constructed of a blue color polycarbonate material For light fixtures junction boxes, Not for use with ceiling fans Listed for fixture support up to 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, Non-Metallic, Square (A5215DR-CAR)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E981DFNCTN)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- Abb Electrical Boxes