Shop All Electrical Boxes
Abb
Electrical Box, 18 cu in, Voltage Box, 2 Gang, PVC, Rectangular
Mfr # E-18-4-DVR
Zoro # G010844042
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Voltage Box
- Number of Gangs 2
- Material PVC
- Length 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # E-18-4-DVR
- Zoro # G010844042
- UPC # 34481009542
- Country of Origin Australia
- Category Electrical Boxes
Dimensions
Length | 3-3/4 in |
Width | 4 in |
Depth | 3 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Voltage Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Rectangular |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Circuit Breaker, 1584B Series 20A, 120V AC (1584B20)
- SQUARE D Combination Circuit Breaker, Homeline Series 15/20A, 1x1, 1x1 Pole (216622)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CAFIC)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- Abb Electrical Boxes