Shop All Electrical Boxes
Abb
Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC
Mfr # E981DFNCTN
Zoro # G411362572
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E981DFNCTN
- Zoro # G411362572
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.54 in |
Width | 2.80 in |
Depth | 2.30 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F43205)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- Abb Electrical Boxes