Shop All Electrical Boxes
Abb
Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC
Mfr # 32037
Zoro # G804031337
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Width 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 32037
- Zoro # G804031337
- UPC # 88700065925
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5-3/4 in |
Depth | 2-7/8 in |
Height | 2-3/4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Gray |
Description
Features
- Assembled Height: 2-3/4 in.
- Shape: Rectangle
- Hole Configuration: 1 Gang
- Product Type: Outlet Box
- Knockout Size: 1/2 in.
- Material: PVC
- Color: Gray
- Number of Knockouts: 1
- UL Listed: Yes
- Number in Package: 1
- CSA Listed: No
- Assembled Depth: 2-7/8 in.
- Application: For Straight Line Conduit Runs and Splices
- Assembled Width: 5-3/4 in.
- ETL Listed: No
- Weather Resistant: Yes
- Bracket Type: FS
- Capacity: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- FUNCTIONAL DEVICES-RIB Control Transformer, 300 VA, 60 °C, 24V AC, 120/208/240/480V AC (TR300VA002)
- KAB ENTERPRISE ME WHT 6Out Surge Strip (PS-672F-3A)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC, Rectangular (B121ADJ)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- Abb Electrical Boxes