Shop All Electrical Boxes
Abb
Electrical Box, 18 cu in, Ceiling Box, Non-Metallic, Round
Mfr # B618R-UPC
Zoro # G110869624
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Ceiling Box
- Material Non-Metallic
- Depth 2-5/8 in
- Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # B618R-UPC
- Zoro # G110869624
- UPC # 34481006237
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Depth | 2-5/8 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Ceiling Box |
Material | Non-Metallic |
Opening Shape | Round |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M12E12)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- RACO Emt Insulating Bushing, 1/2" (2172RAC)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- ABB Electrical Box, Outlet Box, 1 Gang, PVC (265736)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- Abb Electrical Boxes