Shop All Electrical Boxes
Abb
Electrical Box, 16 cu in, Outlet Box, 1 Gang, PVC
Mfr # A58381D-CAR
Zoro # G807905314
product price: $4.59
/ea
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 2.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A58381D-CAR
- Zoro # G807905314
- UPC # 34481074359
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 2.92 in |
Width | 2.06 in |
Depth | 2.98 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Description
Single Gang, ENT Quick Connect Blue Smurf Switch Outlet Box, 3 x 214 x 3 With Three 12 Knockouts, 16 CUIN, For Electrical NonMetallic Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- ZORO SELECT Strut Chan, 10 ft. L, Solid, Alumnum, 12 ga. (FS-200 AL 120.00)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- ABB Electrical Box, 20 cu in, Ceiling Box, Non-Metallic, Round (B720RSHK)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- PULSE RADAR Electrical Box, Outlet Box, 1 Gang (PU151048)
- Abb Electrical Boxes