Shop All Electrical Boxes
Abb
Electrical Box, 16 cu in, Outlet Box, 1 Gang, PVC
Mfr # A58381D-CAR
Zoro # G007905350
product price: $4.55
/ea
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 2.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # A58381D-CAR
- Zoro # G007905350
- UPC # 34481074359
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 2.92 in |
Width | 2.06 in |
Depth | 2.98 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Description
Single Gang, ENT Quick Connect Blue Smurf Switch Outlet Box, 3 x 214 x 3 With Three 12 Knockouts, 16 CUIN, For Electrical NonMetallic Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 1000' Length, 0.0253" Diameter, Natural (22BCW1000)
- FLEX-STRUT Splice, Elect, Tapped Plt (FS-6432/40 E/G)
- TORK Spring-Wound Timer, Range 0 to 15 min. (C515M)
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- Abb Electrical Boxes