Shop All Electrical Boxes
Abb
Electrical Box, 16 cu in, Ceiling Box, Polycarbonate
Mfr # CFB-16-FR
Zoro # G207905556
product price: $9.79
/ea
Sold in multiples of 20 for $195.80
$195.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Ceiling Box
- Material Polycarbonate
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # CFB-16-FR
- Zoro # G207905556
- UPC # 786358003794
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 3-5/16 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Ceiling Box |
Material | Polycarbonate |
Color | Black |
Description
Ceiling Fan Fixture Draft Tight, Saddle Box, With VClamps Foam Gaskets Dimensions 4 in round x 3516 in diameter, 16 cu in capacity For use with nonmetallic sheathed cable, mounting with center screw Polycarbonate constructions withstands temperature extremes, meets energy efficiency requirements for new homes Features a drywall flange with foam gaskets over cable entry points Provides draft tight seal preventing flow of air thru box 70 lb fanfixture, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Enclosure, 13.23 in H, 3.15 in D (SY222266A)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 4.40 in D, NEAM 4X, Screw On (9518000)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 100A, 300V AC, Non-Indicating (A3T100)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A01T)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E981DFNCTN)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- ABB Electrical Box, 17 cu in, Old Work Outlet Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- Abb Electrical Boxes