Shop All Electrical Boxes
Abb
Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon
Mfr # Phased Out
Zoro # G310069336
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.8 cu in
- Box Type Ceiling Box
- Material Steel
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # Phased Out
- Zoro # G310069336
- UPC # 785991026177
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 15.8 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- MIGHTY TIE Cable Ties, 6", UV Black, Light Duty, PK100 (MT6180C)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- DATACOMM ELECTRONICS Electrical Box, Media Box, 1 Gang (45-8011-1P)
- Abb Electrical Boxes