Shop All Electrical Boxes
Abb
Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round
Mfr # BH614R
Zoro # G507905331
product price: $7.15
/ea
Sold in multiples of 24 for $171.60
$171.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14.5 cu in
- Box Type Ceiling Box
- Material PVC
- Width 3-1/2 in
- Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # BH614R
- Zoro # G507905331
- UPC # 34481193418
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 14.5 cu in |
Box Type | Ceiling Box |
Material | PVC |
Opening Shape | Round |
Color | Blue |
Mounting | Screws |
Type | Ceiling Boxes |
Standard | UL e11461 |
Description
Super Blue Round Ceiling Box, 3, 14 CUIN Capacity, New Spring Clamp Design, Break Away Edges For Small Fixtures, Fixture Rating Of 10 LB, Rigid Box, Resists Flexing Holds It's Shape Even Under The Worst Conditions, Super Tough
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 25A, 32V DC, Non-Indicating, 5 PK (ATM-25LP)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- Abb Electrical Boxes