Shop All Electrical Boxes
Abb
Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round
Mfr # BH614R
Zoro # G207905402
original price:
$11.09
42% off
Sold in multiples of 4 for $25.40
$25.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14.5 cu in
- Box Type Ceiling Box
- Material PVC
- Width 3-1/2 in
- Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # BH614R
- Zoro # G207905402
- UPC # 34481193418
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 14.5 cu in |
Box Type | Ceiling Box |
Material | PVC |
Opening Shape | Round |
Color | Blue |
Mounting | Screws |
Cubic Capacity | 14.5 cu in |
Standard | UL e11461 |
Type | Ceiling Boxes |
Description
Super Blue Round Ceiling Box, 3, 14 CUIN Capacity, New Spring Clamp Design, Break Away Edges For Small Fixtures, Fixture Rating Of 10 LB, Rigid Box, Resists Flexing Holds It's Shape Even Under The Worst Conditions, Super Tough
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek P515520 1-Ft Power Adapter Cord with 5-15P male plug to 5-15/20R female connector (P515520)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- HILLSDALE TERMINAL 22-18 3-pc N/I #8 Ring, PK500 (30030)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- ABB Electrical Box, 55 cu in, Old Work Outlet Box, 3 Gang, PVC, Rectangular (B355R)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 64 cu in, Wall Box, 4 Gang, PVC, Rectangular (BH464A)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (153)
- Abb Electrical Boxes