Shop All Electrical Boxes
Abb
Electrical Box, 14 cu in, Outlet Box, 1 Gang, Steel
Mfr # 5352C
Zoro # G710838624
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Steel
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 5352C
- Zoro # G710838624
- UPC # 785991105308
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-3/4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Color | Silver |
Description
Steel City CW 1/2 Switch Box, 1 -Gang, 1 -Outlet, 1/2 in Knockout, Steel, Silver, Vertical Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- ABB Electrical Box, Junction Box, Non-Metallic (E989R-UPC)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC, Rectangular (B121ADJ)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- Abb Electrical Boxes