Shop All Electrical Boxes
Abb
Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC
Mfr # B114RB
Zoro # G710861523
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B114RB
- Zoro # G710861523
- UPC # 34481156697
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/8 in |
Width | 2-1/4 in |
Depth | 2-3/4 in |
Details
Item | Electrical Box |
Capacity | 14 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Description
Carlon Outlet Box, 1 -Gang, PVC, Blue, Clamp Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E981DFNCTN)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO579751)
- Abb Electrical Boxes