Shop All Electrical Boxes
This Product is Discontinued
Abb
Electrical Box, 14 cu. in., Outlet, 1 Gang, PVC (Discontinued)
Mfr # B114R-UPC
Zoro # G1190568
This Product is Discontinued
Key Features
- Capacity 14 cu. in.
- Box Type Outlet
- Number of Gangs 1
- Material PVC
- Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B114R-UPC
- Zoro # G1190568
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 2-1/4" |
Depth | 2-3/4" |
Height | 4-1/8" |
Details
Item | Electrical Box |
Capacity | 14 cu. in. |
Box Type | Outlet |
Number of Gangs | 1 |
Material | PVC |
Color | Blue |
Standards | UL E11461 |
Features | Suitable for masonry walls |
Number of Gang | 1-Gang |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.