Shop All Electrical Boxes
Abb
Electrical Box, 12.5 cu in, Old Work Box, Steel, Rectangular
Mfr # LXWOWC-25
Zoro # G503897470
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Old Work Box
- Material Steel
- Length 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # LXWOWC-25
- Zoro # G503897470
- UPC # 785991118933
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 2 in |
Depth | 2-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Old Work Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Description
Gangable Old Work Switch Box
Pre-galvanized steel gangable old work switch box, 3" x 2" x 2-1/2", 12.5 cubic inches. Non-metallic cable clamps (C-5) and 1/2" knockouts. Adapts to any wall thickness up to 3/4". For use with non-metallic sheathed cable. Total knockouts bottom cable 2, sides 2 - 1/2", bottom 1 - 1/2".
Specifications- Country of Origin: Mexico
- Dimension: 3" x 2" x 2.5"
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-3)
- HUBBELL Wallplate Box Gry 1G 5Ct 3/4In (5331-0)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- ABB Electrical Box, FSE Box, 2 Gang, PVC (5133380U)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC, Rectangular (B121ADJ)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- Abb Electrical Boxes