Shop All Electrical Boxes
Abb
Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round
Mfr # E971FBDI-2
Zoro # G407905608
original price:
$122.85
36% off
new price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11.8 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material Polycarbonate
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # E971FBDI-2
- Zoro # G407905608
- UPC # 34481211693
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2-1/2 in |
Depth | 7.02 in |
Details
Item | Electrical Box |
Capacity | 11.8 cu in |
Box Type | Floor Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Opening Shape | Round |
Color | Brass |
Type | Drop-In Floor Boxes |
Standard | UL E11461 |
Description
Drop In Floor Box Kit, With Solid Brass Cover,12 CUIN, Accommodates Both High Low Voltage Applications, Comes With Solid Brass Cover, Single Gang Grounded Receptacle, Low Voltage Telephonecable Plate, Blank Plate, Hole Saw, Mounting Screws 3 Wire Nuts, 120VACc, 15A, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- INTERMATIC Timer, Spring Wound (FF6H)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- GENERAC Air Filter (0D9723S)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ABB Electrical Box, 21 cu in, New Work Outlet Box, 1 Gang, PVC (B121ADJH)
- ABB Electrical Box, Outlet Box, 1 Gang, PVC (265736)
- ABB Electrical Box, 17 cu in, Old Work Outlet Box, 1 Gang, PVC, Rectangular (B117RSWR)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E980DFN-CTN)
- Abb Electrical Boxes