Shop All Electrical Boxes
Abb
Electrical Box, 100 cu in, Floor Box, PVC, Round
Mfr # 3698B
Zoro # G710608623
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 cu in
- Box Type Floor Box
- Material PVC
- Width 6-3/8 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 3698B
- Zoro # G710608623
- UPC # 785991600230
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 6-3/8 in |
Depth | 6 in |
Opening Size | 5-5/32 in |
Conduit Size | 3/4 in, 1 in |
Details
Item | Electrical Box |
Capacity | 100 cu in |
Box Type | Floor Box |
Material | PVC |
Opening Shape | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM12BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- ABB Electrical Box, Junction Box, PVC (E987RR)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- Abb Electrical Boxes