Shop All Definite Purpose Contactors
Abb
DP Contr, 90A, 3P, CoIL24V AC
Mfr # DP90C3P-F
Zoro # G400720352
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 90 A
- Full Load Amps-Resistive (600 V AC) 120 A
- Coil Volts 24 V AC
- Height 132.1 mm
- Width 88 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP90C3P-F
- Zoro # G400720352
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 132.1 mm |
Width | 88 mm |
Depth | 130 mm |
Details
Item | DP ConTR,90A,3P,CoIL24V AC |
Full Load Amps-Inductive | 90 A |
Full Load Amps-Resistive | (600 V AC) 120 A |
Coil Volts | 24 V AC |
Standards | UL 508IEC 60947-4-1 |
Weight | 1.5 kg |
Description
DP ConTR,90A,3P,CoIL24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 8/9)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A4)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11294604)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7M)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA63V02)
- Abb Motor Controls