Shop All Definite Purpose Contactors
Abb
DP Contr, 90A, 3P, CoIL120V
Mfr # DP90C3P-1
Zoro # G300720353
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 90 A
- Full Load Amps-Resistive (600 V AC) 120 A
- Coil Volts 120 V AC
- Height 132.1 mm
- Width 88 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # DP90C3P-1
- Zoro # G300720353
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 132.1 mm |
Width | 88 mm |
Depth | 130 mm |
Details
Item | DP ConTR,90A,3P,CoIL120V |
Full Load Amps-Inductive | 90 A |
Full Load Amps-Resistive | (600 V AC) 120 A |
Coil Volts | 120 V AC |
Weight | 1.5 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,90A,3P,CoIL120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 70A, 250V AC, Non-Indicating (FLNR070)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Standard (FS-500 PG 12.00)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH50)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- Abb Definite Purpose Contactors