Shop All Definite Purpose Contactors
Abb
DP Contr, 75A, 3P, CoIL120V
Mfr # DP75C3P-1
Zoro # G500720382
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 75 A
- Full Load Amps-Resistive (600 V AC) 90 A
- Coil Volts 120 V AC
- Height 132.1 mm
- Width 88 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP75C3P-1
- Zoro # G500720382
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 132.1 mm |
Width | 88 mm |
Depth | 130 mm |
Details
Item | DP ConTR,75A,3P,CoIL120V |
Full Load Amps-Inductive | 75 A |
Full Load Amps-Resistive | (600 V AC) 90 A |
Coil Volts | 120 V AC |
Standards | IEC 60947-4-1UL 508 |
Weight | 1.5 kg |
Description
DP ConTR,75A,3P,CoIL120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR2)
- Abb Contactors & Contacts