Shop All Definite Purpose Contactors
Abb
DP Contr, 60A, 3P, CoIL24V AC
Mfr # DP60C3P-F
Zoro # G700720304
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 60 A
- Full Load Amps-Resistive (600 V AC) 75 A
- Coil Volts 24 V AC
- Height 95.8 mm
- Width 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP60C3P-F
- Zoro # G700720304
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 95.8 mm |
Width | 70 mm |
Depth | 83.7 mm |
Details
Item | DP ConTR,60A,3P,CoIL24V AC |
Full Load Amps-Inductive | 60 A |
Full Load Amps-Resistive | (600 V AC) 75 A |
Coil Volts | 24 V AC |
Weight | 0.64 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,60A,3P,CoIL24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Aluminum, In-Use (MX6200)
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- WHITE-RODGERS Contactor (120-907)
- Abb Motor Controls