Shop All Definite Purpose Contactors
Abb
DP Contr, 50A, 3P, CoIL120V
Mfr # DP50C3P-1
Zoro # G800720051
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive (600 V AC) 65 A
- Coil Volts 120 V AC
- Height 95.8 mm
- Width 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP50C3P-1
- Zoro # G800720051
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 95.8 mm |
Width | 70 mm |
Depth | 83.7 mm |
Details
Item | DP ConTR,50A,3P,CoIL120V |
Full Load Amps-Inductive | 50 A |
Full Load Amps-Resistive | (600 V AC) 65 A |
Coil Volts | 120 V AC |
Standards | IEC 60947-4-1UL 508 |
Weight | 0.64 kg |
Description
DP ConTR,50A,3P,CoIL120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPJ-125SP)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 50A, 250V AC, Indicating (FRN-R-50ID)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- Abb Definite Purpose Contactors