Shop All Definite Purpose Contactors
Abb
DP Contr, 40A, 4P, CoIL277V AC
Mfr # DP40C4P-C
Zoro # G100720447
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive (600 V AC) 50 A
- Coil Volts 277 V AC
- Height 95.8 mm
- Width 57.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP40C4P-C
- Zoro # G100720447
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 95.8 mm |
Width | 57.8 mm |
Depth | 77.3 mm |
Details
Item | DP ConTR,40A,4P,CoIL277V AC |
Full Load Amps-Inductive | 40 A |
Full Load Amps-Resistive | (600 V AC) 50 A |
Coil Volts | 277 V AC |
Weight | 0.57 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,40A,4P,CoIL277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C1352A.41.10)
- SQUARE D Meter pak accessory, hub, 3.00in wire size, Series A L, rainproof, 5.00in (A300L)
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- Abb Contactors & Contacts