Shop All Definite Purpose Contactors
Abb
DP Contr, 40A, 4P, CoIL208/240V AC
Mfr # DP40C4P-2
Zoro # G300720360
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive (600 V AC) 50 A
- Coil Volts 208 / 240 V AC
- Height 95.8 mm
- Width 57.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP40C4P-2
- Zoro # G300720360
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 95.8 mm |
Width | 57.8 mm |
Depth | 77.3 mm |
Details
Item | DP ConTR,40A,4P,CoIL208/240V AC |
Full Load Amps-Inductive | 40 A |
Full Load Amps-Resistive | (600 V AC) 50 A |
Coil Volts | 208 / 240 V AC |
Weight | 0.57 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,40A,4P,CoIL208/240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22G0060TFFL)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-050-50)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNU0)
- Abb Contactors & Contacts