Shop All Definite Purpose Contactors
Abb
DP Contr, 40A, 2P, CoIL277V AC
Mfr # DP40C2P-C
Zoro # G800720464
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive (600 V AC) 50 A
- Coil Volts 277 V AC
- Height 82.9 mm
- Width 52.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP40C2P-C
- Zoro # G800720464
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 82.9 mm |
Width | 52.7 mm |
Depth | 60.1 mm |
Details
Item | DP ConTR,40A,2P,CoIL277V AC |
Full Load Amps-Inductive | 40 A |
Full Load Amps-Resistive | (600 V AC) 50 A |
Coil Volts | 277 V AC |
Weight | 0.27 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,40A,2P,CoIL277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- MELTRIC 63-38073 INLET (63-38073)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (NOS-15)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY9)
- Abb Motor Controls