Shop All Definite Purpose Contactors
Abb
DP Contr, 40A, 2P, CoIL24V AC
Mfr # DP40C2P-F
Zoro # G600720251
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive (600 V AC) 50 A
- Coil Volts 24 V AC
- Height 82.9 mm
- Width 52.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP40C2P-F
- Zoro # G600720251
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 82.9 mm |
Width | 52.7 mm |
Depth | 60.1 mm |
Details
Item | DP ConTR,40A,2P,CoIL24V AC |
Full Load Amps-Inductive | 40 A |
Full Load Amps-Resistive | (600 V AC) 50 A |
Coil Volts | 24 V AC |
Standards | IEC 60947-4-1UL 508 |
Weight | 0.27 kg |
Description
DP ConTR,40A,2P,CoIL24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 35A Xs +Options (XSAV02801)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- Abb Definite Purpose Contactors