Shop All Definite Purpose Contactors
Abb
DP Contr, 30A, 4P, CoIL277V AC
Mfr # DP30C4P-C
Zoro # G500720375
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive (600 V AC) 40 A
- Coil Volts 277 V AC
- Height 95.8 mm
- Width 57.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP30C4P-C
- Zoro # G500720375
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 95.8 mm |
Width | 57.8 mm |
Depth | 77.3 mm |
Details
Item | DP ConTR,30A,4P,CoIL277V AC |
Full Load Amps-Inductive | 30 A |
Full Load Amps-Resistive | (600 V AC) 40 A |
Coil Volts | 277 V AC |
Standards | IEC 60947-4-1UL 508 |
Weight | 0.57 kg |
Description
DP ConTR,30A,4P,CoIL277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL ALTERNATING LIGHTBAR FLASHER 20 AMP (FA3-SC)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- MULBERRY Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30538)
- BURNDY Mechanical Conn, Splice/Reducer, 2 Cond (AMS500)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- Abb Definite Purpose Contactors