Shop All Definite Purpose Contactors
Abb
DP Contr, 30A, 3P, CoIL480V AC
Mfr # DP30C3P-4
Zoro # G800720327
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive (600 V AC) 40 A
- Coil Volts 480 V AC
- Height 92 mm
- Width 60.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP30C3P-4
- Zoro # G800720327
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 92 mm |
Width | 60.3 mm |
Depth | 73.8 mm |
Details
Item | DP ConTR,30A,3P,CoIL480V AC |
Full Load Amps-Inductive | 30 A |
Full Load Amps-Resistive | (600 V AC) 40 A |
Coil Volts | 480 V AC |
Weight | 0.45 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,30A,3P,CoIL480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V04)
- Abb Contactors & Contacts