Shop All Definite Purpose Contactors
Abb
DP Contr, 30A, 3P, CoIL277V AC
Mfr # DP30C3P-C
Zoro # G300720292
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive (600 V AC) 40 A
- Coil Volts 277 V AC
- Height 92 mm
- Width 60.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # DP30C3P-C
- Zoro # G300720292
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 92 mm |
Width | 60.3 mm |
Depth | 73.8 mm |
Details
Item | DP ConTR,30A,3P,CoIL277V AC |
Full Load Amps-Inductive | 30 A |
Full Load Amps-Resistive | (600 V AC) 40 A |
Coil Volts | 277 V AC |
Standards | IEC 60947-4-1UL 508 |
Weight | 0.45 kg |
Description
DP ConTR,30A,3P,CoIL277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Vinyl, PK25 (COV2109Z1)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (6GNY3)
- Abb Motor Controls