Shop All Definite Purpose Contactors
Abb
DP Contr, 30A, 2P, CoIL277V AC
Mfr # DP30C2P-C
Zoro # G800720358
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive (600 V AC) 40 A
- Coil Volts 277 V AC
- Height 82.9 mm
- Width 52.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP30C2P-C
- Zoro # G800720358
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 82.9 mm |
Width | 52.7 mm |
Depth | 60.1 mm |
Details
Item | DP ConTR,30A,2P,CoIL277V AC |
Full Load Amps-Inductive | 30 A |
Full Load Amps-Resistive | (600 V AC) 40 A |
Coil Volts | 277 V AC |
Weight | 0.27 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,30A,2P,CoIL277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC2)
- KLEIN TOOLS Fuse for 5X20, 200MA, 600V, MM300 (69031)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DGD330A)
- Abb Contactors & Contacts