Shop All Definite Purpose Contactors
Abb
DP Contr, 30A, 2P, CoIL24V AC
Mfr # DP30C2P-F
Zoro # G300720049
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive (600 V AC) 40 A
- Coil Volts 24 V AC
- Height 82.9 mm
- Width 52.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # DP30C2P-F
- Zoro # G300720049
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 82.9 mm |
Width | 52.7 mm |
Depth | 60.1 mm |
Details
Item | DP ConTR,30A,2P,CoIL24V AC |
Full Load Amps-Inductive | 30 A |
Full Load Amps-Resistive | (600 V AC) 40 A |
Coil Volts | 24 V AC |
Weight | 0.27 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,30A,2P,CoIL24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-Q-2-X)
- NVENT HOFFMAN Hinge Kit, Fits Qline I (QIHK)
- AMPHENOL ER 6C 616 SKT RECP BOX (MS3102E14S6S)
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- MOELLER 120V-DC 160A AMP 100HP AC CONTACTOR (DIL4M)
- Abb Contactors & Contacts