Shop All Definite Purpose Contactors
Abb
DP Contr, 30A, 1P, CoIL24V AC
Mfr # DP30C1P-F
Zoro # G800720365
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive (600 V AC) 40 A
- Coil Volts 24 V AC
- Height 82.9 mm
- Width 52.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP30C1P-F
- Zoro # G800720365
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 82.9 mm |
Width | 52.5 mm |
Depth | 60.1 mm |
Details
Item | DP ConTR,30A,1P,CoIL24V AC |
Full Load Amps-Inductive | 30 A |
Full Load Amps-Resistive | (600 V AC) 40 A |
Coil Volts | 24 V AC |
Weight | 0.23 kg |
Standards | IEC 60947-4-1UL 508 |
Description
DP ConTR,30A,1P,CoIL24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01K8A)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- PACKARD Contactor 3-Pole 40 Amp 24 Coil Voltage (C340A)
- Abb Contactors & Contacts