Shop All Definite Purpose Contactors
Abb
DP Contr, 25A, 3P, CoIL120V
Mfr # DP25C3P-1
Zoro # G600720329
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Standards UL, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP25C3P-1
- Zoro # G600720329
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | DP ConTR,25A,3P,CoIL120V |
Coil Volts | 120V AC |
Standards | UL, CSA |
Description
DP ConTR,25A,3P,CoIL120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV CORDSET 25 (25SPP.RV)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 40A, Hz: 50/60 (8910DPA43V14)
- Abb Definite Purpose Contactors