Shop All Definite Purpose Contactors
Abb
DP Contr, 25A, 1P, CoIL120V
Mfr # DP25C1P-1
Zoro # G400720260
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Standards UL, CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # DP25C1P-1
- Zoro # G400720260
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | DP ConTR,25A,1P,CoIL120V |
Coil Volts | 120V AC |
Standards | UL, CSA, CE |
Description
DP ConTR,25A,1P,CoIL120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161208LP)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 90A, 600V AC, Non-Indicating (A6T90)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Standards: UL (6GNP5)
- Abb Motor Controls