Shop All Electrical Box Hardware
Abb
Divider Plate, Plate Accessory, PVC
Mfr # SCDIVS
Zoro # G710565995
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plate
- Material PVC
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # SCDIVS
- Zoro # G710565995
- UPC # 34481020394
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Divider Plate |
Accessory Type | Plate |
Material | PVC |
Color | Orange |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- ABB Outlet Box, Box Accessory, PVC (5133364U)
- ABB Outlet Box, Box Accessory, PVC (5133363U)
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- Abb Electrical Box Hardware