Shop All Current Transformers
Abb
Current Transformer, 0 to 7200A, 0 to 5A
Mfr # KOTD-110 923A141G28
Zoro # G110376641
product price: $3,237.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,237.99
Free 30-Day Returns
Key Features
- Primary Range 0 to 7200A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KOTD-110 923A141G28
- Zoro # G110376641
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 7200A |
Secondary Range | 0 to 5A |
Description
ABB KOTD-110 923A141G28 7200:5A 1440:1 15KV-AC CURRENT TRANSFORMER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 395' Length, 0.0671" Diameter, 200°C, Natural (14H200)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- Abb Current Transformers