Shop All Current Transformers
Abb
Current Transformer, 0 to 150A, 0 to 5A
Mfr # KTF 823C640A02
Zoro # G510018882
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Range 0 to 150A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # KTF 823C640A02
- Zoro # G510018882
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 150A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (XACA9411)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON L1430C Locking, Polarized, Safety Grip Electrical Connector, 125/250 V, 30 A, Nylon (L1430C)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- Abb Power Distribution