Shop All Specialty Fuses
Abb
Current Limiting Fuse, FX Series, 20A, 15500V AC, Screw-In
Mfr # HTFX240020
Zoro # G710402764
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FX
- Amps 20A
- AC Voltage Rating 15500V AC
- Visual Indication Non-Indicating
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # HTFX240020
- Zoro # G710402764
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Current Limiting Fuse |
Series | FX |
Amps | 20A |
AC Voltage Rating | 15500V AC |
Visual Indication | Non-Indicating |
Body Style | Screw-In |
Body Material | Glass/Epoxy |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Auxiliary Contactor, DPAUX2 (DPAUX2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- Abb Specialty Fuses