Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 15527SS
Zoro # G2651257
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. TBM14M, TBM15
- Capacity Aluminum Lug - Crimper 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 15527SS
- Zoro # G2651257
- UPC # 786209883599
- Country of Origin Italy
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Gray, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI, Application Cable Compression Lugs and Connectors, Crimping Capacity 6 AWG Aluminum, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-185 Wire Twister, Automatic, Rubber Handle (82-185)
- GENERAL TOOLS Magnetic Pickup, 5-1/2in L x 7/16in W (386)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 7/64" Drill Bits (48-89-2204)
- DRILL AMERICA 1/4"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/4)
- ABB Crimping Tool Die (13473)
- ABB Crimping Tool Die (15530SS)
- ABB Crimping Tool Die (13454)
- ABB Crimping Tool Die (15522SS)
- ABB Crimping Tool Die (15526SS)
- ABB Crimping Tool Die (15512SS)
- GREENLEE Knockout Die, Steel, No Thread, 1-1/4 in (7212SP-1D)
- Abb Crimping Tool Dies