Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 15526SS
Zoro # G2532914
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. TBM14M, TBM15
- Capacity Aluminum Lug - Crimper 1 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 15526SS
- Zoro # G2532914
- UPC # 786209883674
- Country of Origin Italy
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
The Thomas & Betts 15526SS Crimping Tool Die is the perfect tool for crimping electrical wire and cable. It has a color code of black 45, gold 45. The crimper can be used with both hand tools and hydraulic tools. This black and gold die has a capacity of 1 AWG for aluminum lugs and 2/0 AWG for copper lugs. With a max crimping force of 14 ton, you will have no problem completing your job in no time at all. The die's connector color code is black, gold, so you will know which one to use when you are working on your project. The Thomas & Betts Crimping Tool Die is the versatile tool that will meet all your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4403C)
- STEEL GRIP CURVED LOCKING PLIER 10"" (2251189)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- ABB Crimping Tool Die (13473)
- ABB Crimping Tool Die (15530SS)
- ABB Crimping Tool Die (15512SS)
- ABB Crimping Tool Die (13478)
- ABB Crimping Tool Die (15528SS)
- ABB Crimping Tool Die (15522SS)
- IRWIN DIE HEX 1""14-20NS CARD (9335ZR)
- Abb Crimping Tool Dies