Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 15520SS
Zoro # G0877003
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. TBM14M, TBM15
- Capacity Aluminum Lug - Crimper 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 15520SS
- Zoro # G0877003
- UPC # 786209883544
- Country of Origin Italy
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
This Thomas & Betts 15520SS Crimping Tool Die is an essential for your tool box. It will help you with all your crimping needs. This upper and lower crimping die comes in a red color code, which makes it ideal for use with electrical wire and cable. The die has a capacity of 10 AWG when used with aluminum lugs and 8 AWG when used with copper lugs. The die also features a max crimping force of 14 ton, making it one of the most powerful tools on the market today. This hand tool can be used with both hand and power tools, giving you added flexibility in how you work. If you are looking for an upper and lower crimping die that will handle all your crimping needs, this Thomas & Betts 15520SS Crimping Tool Die is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 32 oz. Rubber Mallet (63232)
- PROTO 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5740)
- EKLIND HEX KEY 1/4"" T-HANDLE-6"" (51616)
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- ABB Crimping Tool Die (15514SS)
- ABB Crimping Tool Die (15508SS)
- ABB Crimping Tool Die (13456)
- ABB Crimping Tool Die (13454)
- ABB Crimping Tool Die (13474)
- ABB Crimping Tool Die (15534SS)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- Abb Crimping Tool Dies