Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 15512SS
Zoro # G3290847
original price:
$337.72
55% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. TBM14M, TBM15
- Capacity Aluminum Lug - Crimper 300 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 15512SS
- Zoro # G3290847
- UPC # 786209883780
- Country of Origin Italy
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Blue, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI, Application Cable Compression Lugs and Connectors, Crimping Capacity 300 kcmil Aluminum, 400 kcmil Copper, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5mm R8 Round Collet (3903-0108)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Taper Hand Tap (DWTT22X2.5)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92108)
- ABB Crimping Tool Die (13461)
- ABB Crimping Tool Die (13463)
- ABB Crimping Tool Die (13475)
- ABB Crimping Tool Die (13473)
- ABB Crimping Tool Die (13474)
- ABB Crimping Tool Die (13477)
- ABB Crimping Tool Die (15527SS)
- Abb Crimping Tools