Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 15510SS
Zoro # G1836484
original price:
$217.99
16% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. TBM14M, TBM15
- Capacity Copper Lug - Crimper 250 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 15510SS
- Zoro # G1836484
- UPC # 54150223301750
- Country of Origin Italy
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Yellow, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI, Application Cable Compression Lugs and Connectors, Crimping Capacity 250 kcmil Copper, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, Carbide, 2-3/16 x 3In (63127635110)
- MAYHEW Pneumatic Hammer Set, 4Pc (32025)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- TOOLPRO 18 in Knockdown Knife with Clear Lexan Blade (TP04318)
- ABB Crimping Tool Die (13463)
- ABB Crimping Tool Die (13477)
- ABB Crimping Tool Die (13454)
- ABB Crimping Tool Die (15511SS)
- ABB Crimping Tool Die (15526SS)
- ABB Crimping Tool Die (15506SS)
- MILWAUKEE TOOL 500 MCM Copper U Style Die (49-16-U500C)
- Abb Crimping Tools