Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 15506SS
Zoro # G3391972
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 15500
- For Use With - Crimping Tool Mfr. No. TBM14M, TBM15
- Capacity Aluminum Lug - Crimper 350 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 15506SS
- Zoro # G3391972
- UPC # 786209883827
- Country of Origin Italy
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Brown, Number of Pieces 2, Maximum Crimping Force 14 ton, Compatible with Brand Color-Keyed, Compatible with Manufacturer Model Number TBM62CR-LI, TBM62PCR-LI, TBM6PCR-LI, TBM6UNICR-LI, Application Cable Compression Lugs and Connectors, Crimping Capacity 350 kcmil Aluminum, 500 kcmil Copper, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 2 In, Alloy, 4 Pc (37850)
- GEARWRENCH 29 Piece 1/4", 3/8", 1/2" Drive Master Chrome Drive Tool Accessories Set with Foam Storage Tray (86523)
- DRILL AMERICA 11/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC11/32)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- ABB Crimping Tool Die (15530SS)
- ABB Crimping Tool Die (15512SS)
- ABB Crimping Tool Die (13462)
- ABB Crimping Tool Die (15510SS)
- ABB Crimping Tool Die (15508SS)
- ABB Crimping Tool Die (13475)
- MILWAUKEE TOOL EXACT 1/0 Copper 12T U-Style Die (49-12-U01AC)
- Abb Crimping Tool Dies