Shop All Crimping Tool Dies
Abb
Crimping Tool Die
Mfr # 13478
Zoro # G1335485
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series TNB Series 13400
- For Use With - Crimping Tool Mfr. No. TBM6S
- Capacity Aluminum Lug - Crimper 350 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 13478
- Zoro # G1335485
- UPC # 786210134789
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type Copper & Aluminum Connectors, Compatible Cable Type Code, Number of Crimping Sizes 1, Connector Color Code Brown, Number of Pieces 1, Compatible with Brand Color-Keyed, For Use With Mfr. Model Number TBM6S, Compatible with Series TBM6, Application Cable Compression Lugs and Connectors, Crimping Capacity 350 kcmil Aluminum, 500 kcmil Copper, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 60MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025060)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- DOMINATOR Pry Bars, 44 In. L, 1-1/2 In. W, Black (14123)
- ABB Crimping Tool Die (13462)
- ABB Crimping Tool Die (15508SS)
- ABB Crimping Tool Die (13477)
- ABB Crimping Tool Die (13463)
- ABB Crimping Tool Die (13474)
- ABB Crimping Tool Die (13456)
- MILWAUKEE TOOL #4 Copper U Style Die (49-16-U004C)
- Abb Crimping Tool Dies